Vinyl Coated Rim Guard for Service Sink in White
AquaSense® Vinyl Coated Rim Guard for Service Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rim guard helps prevent damage to floor sink
- Coated to protect surfaces
- For use with Z5850 floor/mop sink
- Ideal for commercial applications
- Robust solution for replacement or repair
Specifications
- ANSI:
- ANSI A112.19.2
- Collection:
- AquaSense®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Material:
- Metal
- Hardware Included:
- No
- Height:
- 8 in
- Length:
- 28 in
- MA Approved -:
- Yes
- Material:
- Cast Iron, Plastic
- Material Type:
- Vinyl
- Origin:
- Domestic
- Product Type:
- Sink
- Width:
- 28 in