1/2 in. Brass MNPT Water Hammer Arrestor
1/2 in. Brass MNPT Water Hammer Arrestor
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maximum rated pressure at 150psi
- Operating temperature range from 33° F to 180° F
- Operating pressure ranges from normal at 60psi to a max of 85 psi
- 1-year limited warranty
- Lead free and designed to be easily installed and maintained
Specifications
- ANSI:
- ANSI A112.26.1, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Industrial, Residential
- Depth:
- 1-1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 6-3/20 in
- IAPMO Listed -:
- Yes
- Length:
- 1-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass, Copper, Plastic, Rubber
- Material Type:
- Buna-N, EPDM, Polycarbonate
- NSF Certified:
- Yes
- Origin:
- Domestic
- Overall Length:
- 1-1/2 in
- Overall Width:
- 1-1/2 in
- Weight:
- 0.5 lb
- Width:
- 1-1/2 in