Waterless Urinal Strainer Removal Tool in Blue
Waterless Urinal Strainer Removal Tool in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 14" extended rim
- Includes 2" IPS outlet flange
- Component to waterless vitreous china urinal
- Three year warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Blue
- Depth:
- 6-9/10 in
- Diameter:
- 6-9/10 in
- GSA Approved:
- No
- Height:
- 6-3/10 in
- IAPMO Listed -:
- No
- Length:
- 6-9/10 in
- Width:
- 6-9/10 in