Wide Top Sink Strainer in Chrome Plated
Wide Top Sink Strainer in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 3 in drain openings up to 1 in deep
- 4-3/8 in wide top provides extra coverage
- Reduces clogged drains by blocking large particles
- Chrome-plated cast brass construction for long-lasting commercial usage
- Cast brass lock nut and coupling nut
- 20-gauge, 1-1/2 x 4 in tailpiece
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 4-3/8 in
- Drain Diameter:
- 3 in
- Height:
- 6 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Global
- UL Listed:
- No