1-1/2 in. Cast Bronze FNPT Backflow Preventer

Part #W375XLJ  |  Item #3908846  |  Manufacturer Part #112-375XL

$ 917.09 EACH
(Pricing is for 1-1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • EZSwap® Pressure Vessel is removable for easy access and added convenience
  • Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
  • Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
  • Minimal bronze construction acts as theft deterrent
  • Low-lead law compliant
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified B64.4
  • AWWA Compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASSE Standards: ASSE 1013

ASTM Specifications: ASTM B-584

AWWA Specifications: AWWA C-511

Application: Plumbing

CSA Certified: CSA B64.4

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 9-1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 15-1/4 in

Material: [Plastic, Rubber, Silicone, Stainless Steel]

Material Type: [300, Buna-N, Reinforced Nylon]

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Recommended Valve Application: Water

Temperature Rating: 33

UL Listed: Yes

Valve Body Material: Reinforced Nylon

Valve Body Style: Inline

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: Silicone

Valve Size: 1-1/2 in

Valve Type: Reduced Pressure Principle Assembly

Weight: 21.5

Weight Capacity: 11.5

Width: 6-1/4 in