1-1/2 in. Bronze Full Port FNPT 400# Ball Valve

You last purchased this on
 
Zurn Wilkins

Model 850XL 1-1/2 in. Bronze Full Port FNPT 400# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 850XL 1-1/2 in. Bronze Full Port FNPT 400# Ball Valve

  • Fast #
  • Part #W850XLJ
  • Item #3908847
  • Manufacturer Part #112-850XL
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter turn, full port ball valves provide ease in operation
  • Safely throttles and balances low pressure steam, air, water, and non-corrosive gas/oil
  • Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
  • Certified to NSF/ANSI 372 by IAPMO R&T
  • Used on Wilkins small diameter backflow assemblies
  • Stainless steel handle and nut protect against corrosion
  • Chrome plated low-lead brass ball and bronze body construction resist corrosion
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1, ANSI 372
ASTM:
ASTM B-16, ASTM B-584
Clean Bagged:
No
Collection:
Model 850XL
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
8-9/10 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Length (in):
4-3/4 in
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
2-7/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-3/4 in
Material:
Bronze
Maximum Temperature:
350
Minimum Temperature:
33
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
400
Pressure Class:
400#
Recommended Valve Application:
Steam, Air, Water, Gas, Oil
Temperature Range:
33 to 350 Deg F
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFE Virgin Teflon
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
3 lb
Width:
8-3/5 in