1-1/4 - 2 in. Check Seal Ring, Disc Assembly, Lubricant, O-ring and Spring Rubber and Steel Valve Repair Kit
1-1/4 - 2 in. Check Seal Ring, Disc Assembly, Lubricant, O-ring and Spring Rubber and Steel Valve Repair Kit
Frequently Purchased Together
Product Details
- Accessories allow for speedy repairs and cost savings by avoiding full replacement
- Backflow preventer components: 1st check valve, 2nd check valve, relief valve
- 4 in-2 in 975XL and 975XL2 reduced pressure principle backflow preventers
- Adaptable design fits 1/4"-2" 975XL and 975XL2 reduced pressure principle backflow preventers
- Lead-free law compliant
- Comes complete with #1 and #2 check seal rings, check springs, relief valve rubber components, relief valve spring, O-rings, and lubricant
-
Lead Law Compliant
Specifications
- Application:
- Plumbing
- Brand Model Compatibility:
- 975XL
- Depth:
- 3-2/5 in
- Height:
- 3-4/5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-2/5 in
- Material:
- Rubber, Steel
- Minimum Temperature:
- 33
- Origin:
- Domestic
- Overall Depth:
- 3-2/5 in
- Overall Height:
- 3-4/5 in
- Overall Length:
- 3-2/5 in
- Overall Width:
- 6-1/2 in
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- Size:
- 1-1/4 in - 2 in
- Valve Size:
- 1-1/4 in - 2 in
- Weight:
- 1 lb
- Width:
- 6-1/2 in
- cUPC Certified:
- No