1 - 3/4 in. Air Gap Regulator

You last purchased this on
 
Zurn Wilkins

1 - 3/4 in. Air Gap Regulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

1 - 3/4 in. Air Gap Regulator

  • Fast #
  • Part #WAG4
  • Item #174772
  • Manufacturer Part #AG-4
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Available for all Zurn Wilkins Reduced Pressure Principle Assemblies
  • Eliminates cross connection between the drain and potable water supply
  • Reduces downtime of attaching a drain line to a Reduced Pressure Principle Assembly
  • ANSI/ASME A 112.1.2
  • ASME A 112.1.2
  • Zinc-plated steel bolts resists corrosion
  • Requires Certification

Specifications

ANSI:
ANSI A112.1.2
Brand Model Compatibility:
975XL Backflow Preventer
CARB OTC LEED Compliant:
No
Coating:
Epoxy
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
3-1/10 in
Diameter:
3-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
GSA Approved:
No
Height:
5 in
IAPMO Listed -:
No
Length:
3-1/10 in
Material:
Cast Iron, Plastic
Material Type:
Nylon
Origin:
Domestic
Overall Depth:
3-1/10 in
Overall Height:
5 in
Overall Length:
3-1/10 in
Overall Width:
3-1/10 in
Range (in):
1 in - 3/4 in
Recommended Valve Application:
Water
Size:
3-4 in - 1 in
Valve Size:
3/4 in - 1 in
Weight:
1.296 lb
Weight Capacity:
3.1 lb
Width:
3-1/10 in