1/2 in. Brass, Chrome, Iron, Rubber and Stainless Steel Valve Repair Kit

Part #WRK12600XL  |  Item #4859800  |  Manufacturer Part #RK12-600XL

$ 38.25 EACH
(Pricing is for 1/2 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accessories allow for speedy repairs
  • Repair Kits provide cost savings by avoiding full Pressure Reducing Valve replacement
  • Quality materials designed for long-lasting parts replacement
  • Repair Kits for 1/2" Zurn Wilkins 600XL
  • 1-year warranty

Lead Law Compliant

Documents

Specifications

Brand Model Compatibility: 600XL Water Pressure Reducing Valve

Color Finish: [Black, Stainless Steel]

Color Finish Category: Blacks

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 1-1/10 in

Lead Law Compliant: Yes

Length: 3-1/10 in

Material: [Bronze, Rubber, Stainless Steel]

NSF Certified: No

Product Type: Repair Kit

UL Listed: No

Weight: 0.35

Weight Capacity: 3.1

Width: 3-1/10 in