1/4 in. Cover O-ring and Repair Kit Rubber
1/4 in. Cover O-ring and Repair Kit Rubber
Frequently Purchased Together
Product Details
- Accessories allow for speedy repairs and cost savings by avoiding full replacement
- Backflow preventer components: 1st check valve, 2nd check valve, relief valve
- 4 in.-2 in. 975XL and 975XL2 Reduced Pressure Principle Backflow Preventers
- Lead-free law compliant
- Comes complete with #1 and #2 check seal rings, check springs, relief valve rubber components, relief valve spring, O-rings, and lubricant
Specifications
- Application:
- Plumbing
- Brand Model Compatibility:
- Model 975XL/XL2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 5-3/5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-3/5 in
- Material:
- Rubber
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Depth:
- 2-3/5 in
- Overall Height:
- 5-3/5 in
- Overall Length:
- 2-3/5 in
- Overall Width:
- 5-3/10 in
- Product Type:
- Cover O-Ring, Repair Kit
- Recommended Valve Application:
- Water
- Size:
- 1/4 in - 1/2 in
- UL Listed:
- No
- Valve Size:
- 1/4 in
- Weight:
- 0.3 lb
- Weight Capacity:
- 5.3 lb
- Width:
- 5-3/10 in
- cUPC Certified:
- No