14 gal. Water Thermal Expansion Tank

Part #WWXTP50V  |  Item #1756959  |  Manufacturer Part #WXTP-50V

$ 763.60 EACH
(Pricing is for 14 gal)

Capacity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for installation on potable water lines between the backflow preventer, or pressure reducing valve and the water heater to protect against water thermal expansion
  • Bladder type expansion tank for water heaters
  • Bladder style tank for commercial applications
  • Bladder prevents water contact with steel shell
  • Free standing base-mounted tanks

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

CARB OTC LEED Compliant: No

Capacity: 14 gal

Coating: Epoxy

Diameter: 16 in

End Connection 1: FNPT

End Connection Location: Top

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

GSA Approved: No

Height: 23 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 16-1/2 in

Material: [Rubber, Stainless Steel]

Maximum Pressure: 80 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No

Weight: 26.466

Weight Capacity: 16.5

Width: 16-1/2 in