3 in. 304L Stainless Steel Flanged Backflow Preventer

You last purchased this on
 
Zurn Wilkins

375AST 3 in. 304L Stainless Steel Flanged Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

375AST 3 in. 304L Stainless Steel Flanged Backflow Preventer

  • Fast #
  • Part #W375ASTM
  • Item #4859815
  • Manufacturer Part #3-375AST
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Patented Compound Check offers reliable performance, improved flow characteristics, and installation in lower-pressure systems
  • Stainless steel body protects against corrosion
  • Short lay-length offers reduces installation time and costs in compact spaces
  • CSA® Certified
  • FM® Approved
  • UL® and C-UL® Classified
  • AWWA Compliant C511 (with gates only), and C550
  • ASSE® Listed 1013
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • IAPMO® Listed
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
Application:
Waterworks
CSA Certified:
CSA
Coating:
Epoxy
Collection:
375AST
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Faucet Mount:
Vertical Mount
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Height:
22-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
32-22/25 in
Material:
Stainless Steel, Rubber, Plastic
Material Type:
300, Buna-N, EPDM, Noryl®
Maximum Temperature:
33
Minimum Temperature:
33
NSF Certified:
Yes
Pressure - High:
175
Pressure - Maximum:
350 psi
Recommended Valve Application:
Water
Size:
3 in
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
3 in
Valve Type:
Reduced Pressure Principle Assembly
Weight:
119 lb
Weight Capacity:
19.5 lb
Width:
11-3/4 in
cUPC Certified:
Yes