3/4 - 1 in. Rubber Valve Repair Kit

Part #WRK34950XLR  |  Item #1803415  |  Manufacturer Part #RK34-950XLR

$ 41.25 EACH

Valve Size:

3/4 in - 1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Accessories allow for speedy repairs
  • Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
  • Quality materials designed for long-lasting parts replacement
  • Repair Kits for 3/4" and 1" Zurn Wilkins 950XL
  • 1-year warranty

Lead Law Compliant

Documents

Specifications

Application: Plumbing

Brand Model Compatibility: 950XLR Reduced Pressure Backflow Preventer

Color Finish: Black

Color Finish Category: Blacks

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 5-3/5 in

Lead Law Compliant: Yes

Length: 2-3/5 in

Material: Rubber

Product Type: Repair Kit

Valve Size: 3/4 in - 1 in

Weight: 0.2

Weight Capacity: 5.3

Width: 5-3/10 in