Zurn Wilkins

3/4 - 1 in. Valve Repair Kit

Part #WRK34975XLC  |  Manufacturer Part #RK34-975XLC

Valve Size:

3/4 in - 1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adaptable design fits 1/4”-2” 975XL and 975XL2 Reduced Pressure Principle Backflow Preventers
  • Accessories allow for speedy repairs and cost savings by avoiding full replacement
  • Backflow preventer components: 1st check valve, 2nd check valve, relief valve
  • Comes complete with #1 and #2 check seal rings, check springs, relief valve rubber components, relief valve spring, O-rings, and lubricant
  • Lead-free law compliant

Specifications

ANSI Specifications: ANSI 61 Annex G

Brand Model Compatibility: 975XL Reduced Pressure Backflow Preventer

Height: 5-3/5 in

Length: 2-3/5 in

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Product Type: Repair Kit

Type: WRK34975XLC

Valve Size: 3/4 in - 1 in

Weight: 0.6

Width: 5-3/10 in