Zurn Wilkins

3/4 in. Brass, Chrome, Iron, Rubber and Stainless Steel Valve Repair Kit

Part #WRK600XLF  |  Manufacturer Part #RK34-600XL

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Accessories allow for speedy repairs
  • Repair Kits provide cost savings by avoiding full Pressure Reducing Valve replacement
  • Quality materials designed for long-lasting parts replacement
  • Repair Kits for 3/4" Zurn Wilkins 600XL
  • 1-year warranty

Specifications

Brand Model Compatibility: 600XL Water Pressure Reducing Valve

FM Approved: No

Height: 1-1/2 in

Length: 6-1/2 in

Material: [Brass, Chrome, Iron, Rubber, Stainless Steel]

NSF Certified: No

Product Type: Repair Kit

UL Listed: No

Valve Size: 3/4 in

Weight: 0.35

Weight Capacity: 4.7

Width: 4-7/10 in