3/4 in. Brass Full Port F1807 Ball Valve
3/4 in. Brass Full Port F1807 Ball Valve
Frequently Purchased Together
Product Details
- Thermal expansion control is economically designed for low lifetime costs
- Water heater shut-off and thermal expansion relief included for added convenience
- Multiple relief settings available for variety of residential installation applications
- Economical thermal expansion control
- ANSI 372 by IAPMO R&T
- Water heater shut-off and thermal expansion relief
- IAPMO® Listed
- Low-lead cast bronze FNPT valve body
- Relief setting of 80, 100, and 125 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Class 125, ANSI B1.20.1
- Clean Bagged:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- Depth:
- 3 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Handle Material:
- Stainless Steel
- Height:
- 5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 400
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFE Virgin Teflon
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 1 lb
- Width:
- 4 in
- cUPC Certified:
- No