3/4 in. Float Assembly

Part #W421340  |  Item #2228557  |  Manufacturer Part #421-340

$ 23.76 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

GSA Approved: No

Height: 5-3/5 in

Length: 2-3/5 in

NSF Certified: No

Product Type: Float Assembly

Valve Size: 3/4 in

Weight: 0.2

Weight Capacity: 5.3

Width: 5-3/10 in