1-1/2 in. Ductile Iron Barbed 175 psi Reduced Pressure Principle Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 375 1-1/2 in. Ductile Iron Barbed 175 psi Reduced Pressure Principle Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 375 1-1/2 in. Ductile Iron Barbed 175 psi Reduced Pressure Principle Backflow Preventer

  • Fast #
  • Part #W375J
  • Item #3716106
  • Manufacturer Part #112-375
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
  • Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
  • EZSwap® Pressure Vessel is removable for easy access and added convenience
  • CSA® Certified B64.4
  • ASSE® Listed 1013
  • IAPMO® Listed
  • High pressure rating of 175 psi
  • Minimal bronze construction acts as theft deterrent
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • AWWA Compliant C511
  • Requires Certification

Recommended Accessories


Specifications

ANSI:
ANSI 372, ANSI B16.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
Application:
Irrigation
CSA Certified:
CSA
Coating:
Epoxy
Collection:
Model 375
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel, Bronze
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Faucet Mount:
Vertical Mount
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
9-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Length:
15-1/4 in
Material:
Bronze
Material Type:
300L
Maximum Temperature:
33
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Irrigation, Water
Size:
1-1/2 in
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Port Opening:
Full Port
Valve Seat Material:
Delrin®
Valve Size:
1-1/2 in
Valve Stem:
Non-rising
Valve Type:
Reduced Pressure Principle Assembly
Waterworks Application:
Irrigation
Weight:
21.5 lb
Weight Capacity:
107.5 lb
Width:
6-1/4 in
cUPC Certified:
Yes