10 in. Epoxy Coated Cast Bronze Flanged 175 psi Backflow Preventer
Model 375 10 in. Epoxy Coated Cast Bronze Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Utilizes Zurn Wilkins low headloss compound check for reliable and superior performance
- Low-lead law compliant
- Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
- AWWA Compliant C511, and C550
- IAPMO® Listed
- 2 in. thru 8 in.
- AWWA Compliant C511 and C550
- ASSE® Listed 1013
- UL® Classified
- FM® Approved
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 372, ANSI B16.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Waterworks
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- Model 375
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Blue
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Faucet Mount:
- Vertical Mount
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Height:
- 55 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 72-9/10 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 33
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Size:
- 10 in
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 10 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 1176 lb
- Weight Capacity:
- 30.8 lb
- Width:
- 30-4/5 in
- cUPC Certified:
- Yes