2 in. Epoxy Coated Nylon FNPT 175 psi Backflow Preventer
375 2 in. Epoxy Coated Nylon FNPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for installation on potable water lines to protect against back-siphonage and back-pressure
- Assembly provides protection where a potential health hazard exists
- With bronze wye strainer
- Housing and check modules resist corrosion
- Removable pressure vessel simplifies service and maintenance
- Short lay length fits in smaller area
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM B-124, ASTM B-584
- AWWA:
- AWWA C-511, AWWA C-550, AWWA C-606
- CSA Certified:
- CSA B64.4
- Coating:
- Epoxy
- Collection:
- 375
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 7-3/5 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 23-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 32 lb
- Width:
- 11-1/2 in