3 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

375 3 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

375 3 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W375OSYRHM
  • Item #3908435
  • Manufacturer Part #3-375OSYRH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Utilizes Zurn Wilkins low head loss compound check for reliable and superior performance
  • Low-lead law compliant
  • Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
  • FM® Approved
  • CSA® Certified B64.4 (2 1/2" thru 8")
  • AWWA Compliant C511, and C550
  • IAPMO® Listed
  • ASSE® Listed 1013
  • UL® Classified
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 372, ANSI B16.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA
Coating:
Epoxy
Collection:
375
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Height:
28-3/10 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
36-4/5 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF/ANSI/CAN 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
Size:
3 in
Temperature Rating:
140
UL Listed:
Yes
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Reduced Pressure Principle Assembly
Weight:
233 lb
Weight Capacity:
19.3 lb
Width:
19-3/10 in