6 in. Epoxy Coated Ductile Iron Flanged x Grooved 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 375 6 in. Epoxy Coated Ductile Iron Flanged x Grooved 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 375 6 in. Epoxy Coated Ductile Iron Flanged x Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #W375OSYU
  • Item #1666872
  • Manufacturer Part #6-375OSY
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Utilizes Zurn Wilkins low headloss compound check for reliable and superior performance
  • Low-lead law compliant
  • Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
  • AWWA Compliant C511, and C550
  • IAPMO® Listed
  • 2 in. thru 8 in.
  • AWWA Compliant C511 and C550
  • ASSE® Listed 1013
  • UL® Classified
  • FM® Approved
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI B16.42
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
Application:
Waterworks
CSA Certified:
CSA
Coating:
Fusion Epoxy
Collection:
Model 375
Color Finish Category:
Reds
Color Finish Name:
Red, Blue
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Faucet Mount:
Vertical Mount
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
39-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
49-3/10 in
Material:
Ductile Iron
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Size:
6 in
Temperature Rating:
33
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Seat Material:
Stainless Steel
Valve Size:
6 in
Valve Type:
Reduced Pressure Principle Assembly
Weight:
554 lb
Weight Capacity:
23 lb
Width:
23 in
cUPC Certified:
Yes