3 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

375A 3 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

375A 3 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W375AM
  • Item #4297140
  • Manufacturer Part #3-375A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Epoxy coating reduces likelihood of theft
  • Online specification tools and system monitoring provide customization and performance data
  • Multiple valve options for every application eases installation
  • CSA® Certified
  • AWWA Compliant C511 (with gates only), and C550
  • IAPMO® Listed
  • ASSE® Listed 1013
  • Low-lead law compliant
  • C-UL® Classified
  • UL® Classified
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 372, ANSI B16.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
Application:
Waterworks
CSA Certified:
CSA
Coating:
Epoxy
Collection:
375A
Color Finish Category:
Reds
Color Finish Name:
Red, Blue
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Faucet Mount:
Vertical Mount
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Height:
17-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
15-1/2 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM, Buna-N
Maximum Temperature:
33
Minimum Temperature:
33
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
Size:
3 in
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Inline
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Reduced Pressure Principle Assembly
Weight:
33 lb
Width:
14 in
cUPC Certified:
Yes