Zurn Wilkins

375A 6 in. Ductile Iron Flanged 175 psi Backflow Preventer

Part #W375AFSCU  |  Manufacturer Part #6-375AFSC

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With epoxy coated wye type strainer (flanged only)
  • Light weight epoxy-coated ductile iron body
  • Zurn Wilkins® compound check provides low headloss

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI B16.1]

ASSE Standards: ASSE 1013

ASTM Specifications: [ASTM A-276, ASTM B-536]

AWWA Specifications: [AWWA C-511, AWWA C-550, AWWA C-606]

CSA Certified: Yes

Collection: 375A

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Height: 57 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 51-3/4 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

UL Listed: Yes

Valve Size: 6 in

Valve Type: Backflow Preventer

Weight: 633.215

Width: 23-1/4 in