Zurn Wilkins

375A 8 in. Epoxy Coated Ductile Iron Grooved 175 psi Backflow Preventer

Part #W375ABGX  |  Manufacturer Part #8-375ABG

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
  • Utilizes Zurn Wilkins low headloss compound check for reliable and superior performance
  • Low-lead law compliant
  • ASSE® Listed 1013
  • AWWA Compliant C511 (with gates only), and C550
  • IAPMO® Listed
  • CSA® Certified
  • UL® Classified
  • C-UL® Classified
  • FM® Approved

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI B16.1 Class 125]

ASSE Standards: ASSE 1013

ASTM Specifications: [ASTM A-276, ASTM A-536 Grade 4]

AWWA Specifications: [AWWA C-511, AWWA C-550, AWWA C-606]

CSA Certified: Yes

Coating: Epoxy

Collection: 375A

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Height: 33-1/2 in

Lead Law Compliant: Yes

Length: 65-1/2 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 Annex G]

Number of Handles: Two Handle

Recommended Valve Application: Water

UL Listed: Yes

Valve Seat Material: EPDM

Valve Size: 8 in

Valve Type: Backflow Preventer

Weight: 685

Width: 31 in