6 in. Ductile Iron Flanged 350 psi Backflow Preventer
375ADA 6 in. Ductile Iron Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meters unauthorized water use in Fire lines
- Grooved or Flanged end connection options
- 6" reduced pressure detector assembly with census cu ft meter - grooved gate valve connections with flanged end OS&Y gates
- Available with tamper switch equipped butterfly valves
- Also available with tamper switch equipped butterfly valves
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.1, ANSI 61
- ASSE Standards:
- ASSE 1047
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-550
- Application:
- Water Lines
- CSA Certified:
- CSA B64.4
- Coating:
- Epoxy
- Collection:
- 375ADA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Faucet Connection Size:
- 3/4 in
- Height:
- 39-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 51-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Body Style:
- Flanged
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Outside
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 436 lb
- Weight Capacity:
- 23 lb
- Width:
- 23 in