10 in. Ductile Iron Flanged 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 375AR 10 in. Ductile Iron Flanged 350 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 375AR 10 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375ARNRSC10
  • Item #4570312
  • Manufacturer Part #10-375ARNRS-C
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides protection where a potential health hazard exists
  • With flanged end NRS gate valves
  • For drop-in replacements installed between the backflow valve and the outlet shut-off valve
  • Zurn Wilkins® compound check provides low headloss
  • Designed to replace old, long lay length reduced pressure detector assemblies
  • Reduces the cost of assembly replacement
  • Single access cover reduces maintenance down time
  • Modular check design
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61, ANSI B16.1 Class 125
ASSE Standards:
ASSE 1013
ASTM:
ASTM A-276, ASTM A-536
AWWA:
AWWA C-511, AWWA C-550
Application:
Potable Water
CSA Certified:
Yes
Coating:
Electrostatic Epoxy
Collection:
Model 375AR
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
100-5/8 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
350 psi
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
Grooved
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
10 in
Valve Stem:
Non-rising
Valve Type:
Reduced Pressure Principle Assembly
Weight:
1106 lb