4 in. Stainless Steel Grooved 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #4-375ASTBG
375AST 4 in. Stainless Steel Grooved 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With grooved x grooved butterfly valves with integral supervisory switches
- Improved compound check design yields very low headloss
- For high hazard applications in all market segments
- Lower maintenance costs from corrosion resistance
- Short lay length for small space installation
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B16.1
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM A-276
- AWWA:
- AWWA C-606
- CSA Certified:
- Yes
- Collection:
- 375AST
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Height:
- 18-7/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 34-7/8 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- UL Listed:
- Yes
- Valve Size:
- 4 in