Zurn Wilkins 375AST 3 in. Epoxy Coated Stainless Steel Flanged 175 psi Backflow Preventer

W375ASTOSYST

Manufacturer Part #: 3-375ASTOSYST

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For high hazard applications in all market segments
  • With flanged end outside stem and yoke gate valves
  • Zurn Wilkins® compound check provides low headloss
  • Short lay length for small space installation
  • Lower maintenance costs from corrosion resistance
  • Improved flow characteristics, allowing for installation in lower-pressure systems
  • Corrosion-resistant

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.1
ASSE Standards
ASSE 1013
ASTM Specifications
ASTM A-276, ASTM B-536
AWWA Specifications
AWWA C-550, AWWA C-551, AWWA C-606
CSA Certified
Yes
Coating
Epoxy
Collection
375AST
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
IAPMO Listed
Yes
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Stem
Non-rising
Valve Type
Backflow Preventer

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday