10 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

375DA 10 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

375DA 10 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W375DALF10
  • Item #4801886
  • Manufacturer Part #10-375DA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Leak and unauthorized water use detection decreases costs over time
  • Protection from contaminated water in high hazard fire protection applications
  • Relief valve and checks are easily accessible for in-line maintenance
  • AWWA Compliant
  • ASSE® Listed
  • UL® Classified
  • Lowest lifecycle costs
  • Epoxy-coated ductile iron body and stainless steel internals resist corrosion
  • FM® Approved
  • C-UL® Classified
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI B16.1
ASSE Standards:
ASSE 1047
AWWA:
AWWA C-511
Application:
Waterworks
CSA Certified:
CSA
Coating:
Epoxy
Collection:
375DA
Color Finish Category:
Reds
Color Finish Name:
Red, Blue
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Faucet Mount:
Vertical Mount
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Height:
55 in
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
72-9/10 in
Material:
Ductile Iron
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Size:
10 in
Temperature Rating:
33
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Inline
Valve Disc Material:
Elastomer
Valve Operator:
Wheel Handle
Valve Seat Material:
Stainless Steel
Valve Size:
10 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Detector Assembly
Weight:
1305 lb
Weight Capacity:
30.8 lb
Width:
30-4/5 in
cUPC Certified:
No