3/4 in. Nylon FNPT 175 psi Backflow Preventer
375XL 3/4 in. Nylon FNPT 175 psi Backflow Preventer
Frequently Purchased Together
Product Details
- Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
- Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
- EZSwap® Pressure Vessel is removable for easy access and added convenience
- CSA® Certified B64.4
- ASSE® Listed 1013
- IAPMO® Listed
- Low-lead law compliant
- Minimal bronze construction acts as theft deterrent
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- AWWA Compliant C511
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Plumbing
- CSA Certified:
- CSA
- Collection:
- 375XL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-4/5 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14 in
- Material:
- Plastic, Stainless Steel, Cast Bronze
- Material Type:
- Reinforced Nylon
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Plumbing, Water
- Size:
- 3/4 in
- UL Listed:
- Yes
- Valve Body Material:
- Reinforced Nylon
- Valve Material:
- Stainless Steel
- Valve Seat Material:
- Delrin®
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 7 lb
- Weight Capacity:
- 8 lb
- Width:
- 8 in
- cUPC Certified:
- Yes