4 in. Rubber Valve Repair Kit
4 in. Rubber Valve Repair Kit
Frequently Purchased Together
Product Details
- Repair Kits provide cost savings by avoiding full replacement
- Complies with ASSE® listed 1015 and CSA® classified B64.5
- Accessories allow for speedy repairs
- 1-year limited warranty
- Quality materials designed for long-lasting parts replacement
Specifications
- Application:
- Plumbing
- Brand Model Compatibility:
- 350, 350A
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8 in
- Height:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 8 in
- Material:
- Rubber
- Minimum Temperature:
- 33
- Origin:
- Global
- Overall Depth:
- 8 in
- Overall Height:
- 1-1/2 in
- Overall Length:
- 8 in
- Overall Width:
- 6 in
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- Size:
- 2-1/2 in - 4 in
- Valve Size:
- 2-1/2 in - 4 in
- Weight:
- 0.446 lb
- Weight Capacity:
- 6 lb
- Width:
- 6 in
- cUPC Certified:
- No