8 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

475 8 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

475 8 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W475OSYX
  • Item #2437365
  • Manufacturer Part #8-475OSY
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Patented Compound Check increases reliability and decreases headloss
  • Epoxy coated ductile iron body provides corrosion-resistance
  • N-Pattern provides a small footprint and space saving design for retrofit or new installation
  • CSA® Certified
  • ASSE® Listed 1013
  • AWWA Compliant C511 (with gates only), and C5
  • Low-lead law compliant
  • 475 single access cover reduces repair time
  • UL® and C-UL® Listed
  • IAPMO® Listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.42
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
Application:
Waterworks
CSA Certified:
CSA
Coating:
Fusion Epoxy
Collection:
475
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Height:
54 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
55 in
Material:
Ductile Iron
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Size:
8 in
Temperature Rating:
33
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Inline
Valve Seat Material:
Stainless Steel
Valve Size:
8 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Principle Assembly
Weight:
980 lb
Weight Capacity:
45 lb
Width:
45 in
cUPC Certified:
Yes