6 in. Ductile Iron Full Port Grooved Gate Valve

You last purchased this on
 
Zurn Wilkins

Model 48 6 in. Ductile Iron Full Port Grooved Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 48 6 in. Ductile Iron Full Port Grooved Gate Valve

  • Fast #
  • Part #W48OSYGU
  • Item #2437628
  • Manufacturer Part #6-48OSYG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For stand alone use or on Backflow Preventers
  • Stainless steel internals and stem resist corrosion
  • Easy indication of valve open or closed position for reduced inspection time
  • FM® Approved
  • UL® Listed
  • C-UL® Listed
  • AWWA Compliant C515, C-550
  • Low-lead law compliant
  • Multiple end connection options provide versatile installation
  • ANSI 372 by IAPMO R
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C606
ASTM:
ASTM A-276, ASTM A-536 Grade 65-45-12, ASTM B-584
AWWA:
AWWA C-515, AWWA C-550, AWWA C-606
Application:
Fire Systems, Irrigation
Coating:
Fusion Bonded Epoxy
Collection:
Model 48
Depth:
10-3/4 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Handle Material:
Ductile Iron
Height:
30-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-1/2 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
Pressure - Maximum:
500 psi
Recommended Valve Application:
Potable Water, Waterworks
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
103 lb
Weight Capacity:
12.5 lb
Width:
12-1/2 in