6 in. Check Assembly Rubber and Steel
Model 375DA 6 in. Check Assembly Rubber and Steel
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1047
- AWWA:
- AWWA C-550
- Brand Model Compatibility:
- 350A
- Collection:
- Model 375DA
- FM Approved:
- Yes
- Height:
- 2-3/5 in
- IAPMO Listed -:
- No
- Length:
- 2-3/5 in
- Material:
- Rubber, Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Depth:
- 2-3/5 in
- Overall Height:
- 2-3/5 in
- Overall Length:
- 2-3/5 in
- Overall Width:
- 5-3/5 in
- Pressure - Maximum:
- 175 psi
- Product Type:
- Check Assembly
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Operator:
- Hand Wheel
- Valve Size:
- 6 in
- Weight:
- 1.3 lb
- Weight Capacity:
- 5.6 lb
- Width:
- 5-3/5 in