6 in. Rubber Valve Repair Kit

Part #WRK6550R  |  Item #1131577  |  Manufacturer Part #RK6-550R

$ 345.00 EACH

Valve Size:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Model 550 Double Check Valve

Height: 1-63/100 in

Length: 9 in

Material: Rubber

Product Type: Repair Kit

Valve Size: 6 in

Weight: 1.244

Weight Capacity: 7.5

Width: 7-1/2 in