1-1/2 in. Cast Bronze Copper Sweat Pressure Reducing Valve
600XL 1-1/2 in. Cast Bronze Copper Sweat Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Durable construction ensures low maintenance and lifecycle costs
- Inlet pressure changes with balanced design features to protect the system
- Fiber union gasket ensures fast installation
- IAPMO® Listed
- Low-lead law compliant
- ASSE® Listed 1003
- Threaded bell provides easier access than bolted on bells
- Stainless steel strainer screen features single-cap removal
- ANSI 61
- City of Los Angeles Approved
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1003
- Application:
- Residential, Commercial, Potable Water
- CSA Certified:
- CSA
- Collection:
- 600XL
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Faucet Mount:
- Vertical Mount
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 10-3/10 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/10 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 75
- Pressure - Low:
- 25
- Pressure - Maximum:
- 300 psi
- Pressure - Minimum:
- 25 psi
- Recommended Valve Application:
- Water
- Size:
- 1-1/2 in
- Temperature Range:
- Up to 140 Deg F
- Temperature Rating:
- 140
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Material:
- Cast Bronze
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 12.71 lb
- Weight Capacity:
- 5.3 lb
- Width:
- 5-3/10 in
- cUPC Certified:
- No