Zurn Wilkins

85 gal Water Thermal Expansion Tank

Part #WWXTP320V  |  Manufacturer Part #WXTP-320V

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for installation on potable water lines between the backflow preventer, or pressure reducing valve and the water heater to protect against water thermal expansion
  • Bladder type expansion tank for water heaters
  • Bladder style tank for commercial applications
  • Bladder prevents water contact with steel shell
  • Free standing base-mounted tanks

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

CARB OTC LEED Compliant: No

Capacity: 85 gal

Coating: Epoxy

Diameter: 26 in

End Connection 1: FNPT

End Connection Location: Top

End Connections: FNPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

GSA Approved: No

Height: 44-7/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 26-1/2 in

Material: [Rubber, Stainless Steel]

Maximum Pressure: 150 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No

Width: 26-1/2 in