Zurn Wilkins

950XLT2 1 in. Cast Bronze Threaded 175 psi Backflow Preventer

Part #W950XLT2FTG  |  Manufacturer Part #1-950XLT2FT

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Top access check valves ease repair in meter box applications
  • Replaceable seats and silicone seal rings

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASSE Standards: ASSE 1015

ASTM Specifications: ASTM B-584

AWWA Specifications: AWWA C-510

CSA Certified: Yes

Collection: 950XLT2

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Height: 55 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 13-9/10 in

Material: Cast Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: Yes

UL Listed: No

Valve Size: 1 in

Valve Type: Backflow Preventer

Weight: 10

Width: 30-4/5 in