975XL 2 in. Cast Bronze Threaded 175 psi Backflow Preventer

Part #W975XLSK  |  Item #197066  |  Manufacturer Part #2-975XLS

Valve Size:

2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides high hazard backflow protection in all market segments
  • With bronze wye strainer
  • Individual access covers for ease of repair

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASSE Standards: ASSE 1013

ASTM Specifications: ASTM B-584

AWWA Specifications: AWWA C-511

CSA Certified: Yes

Collection: 975XL

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Height: 20 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 9-4/5 in

Material: Cast Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: Yes

Number of Handles: Two Handle

UL Listed: Yes

Valve Operator: Lever Handle

Valve Seat Material: Silicone

Valve Size: 2 in

Valve Type: Backflow Preventer

Weight: 41

Width: 12 in