1 in. Cast Bronze Threaded 175 psi Backflow Preventer
975XL2SEU 1 in. Cast Bronze Threaded 175 psi Backflow Preventer
Frequently Purchased Together
Product Details
- Inlet and outlet 90° street elbows provide narrow footprint
- All cast bronze body and stainless steel fasteners and springs provide corrosion-resistance
- N-Pattern or Z-Pattern configuration for easy installation capabilities
- AWWA compliant
- IAPMO® listed
- CSA® certified
- ASSE® listed
- Low-lead law compliant
- ANSI
- Approved by the foundation for cross connection control and hydraulic research at the university of southern California
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-511
- Application:
- Plumbing, Potable Water, Water
- CSA Certified:
- CSA B64.4
- Collection:
- 975XL2SEU
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 8-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13 in
- Material:
- Cast Bronze, Plastic
- Material Type:
- Noryl®
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Plumbing, Potable Water, Water
- Size:
- 1 in
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Vertical
- Valve Operator:
- Quarter Turn
- Valve Seat Material:
- Noryl®
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 15 lb
- Weight Capacity:
- 10 lb
- Width:
- 5-1/8 in
- cUPC Certified:
- Yes