1 in. Sweat Thermostat Mixing Valve

You last purchased this on
 
Zurn Wilkins

ZW1017XL 1 in. Sweat Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

ZW1017XL 1 in. Sweat Thermostat Mixing Valve

  • Fast #
  • Part #WZW1017XLCG
  • Item #3966426
  • Manufacturer Part #1-ZW1017XLC
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Efficiently reduces hot water temperature to 122°F or less
  • High protection from scalding injuries
  • Installs at the potable water heat source and can be oriented either vertically or horizontally for added versatility
  • CSA® Certified
  • ASSE® Listed 1017
  • IAPMO® Listed
  • Low-lead law compliant
  • Check valves and inlet strainers included for added convenience
  • ANSI 61-9
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
Application:
Residential, Commercial
CSA Certified:
CSA
Collection:
ZW1017XL
Color Finish Category:
Bronze Tones
Color Finish Name:
Cast Bronze
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connection 3:
Sweat
End Connections:
Sweat
Faucet Mount:
Vertical Mount
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Flow Rate:
18 gpm
Height:
2-2/5 in
Installation Type:
Vertical Mount, Horizontal Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Material:
Cast Bronze
Material Type:
300L
Maximum Temperature:
180
Minimum Temperature:
95
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
145 psi
Recommended Valve Application:
Water
Size:
1 in
Temperature Rating:
195
Valve Body Material:
Cast Bronze
Valve Material:
Cast Bronze
Valve Seat Material:
Noryl
Valve Size:
1 in
Valve Type:
Thermostatic Mixing Valve
Weight:
2.14 lb
Weight Capacity:
3.5 lb
Width:
3-1/2 in
cUPC Certified:
Yes