Aqua-Gard® 3/4 in. Sweat Thermostat Mixing Valve

Part #WZW1017XLCF  |  Item #4009939  |  Manufacturer Part #34-ZW1017XLC

$ 184.44 EACH
(Pricing is for 3/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Installs at the potable water heat source and can be oriented either vertically or horizontally for added versatility
  • Efficiently reduces hot water temperature to 122°F or less
  • High protection from scalding injuries
  • Check valves and inlet strainers included for added convenience
  • Low-lead law compliant
  • ASSE® Listed 1017
  • IAPMO® Listed
  • CSA® Certified
  • Meets the requirements of NSF/ANSI 61-9

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017

Application: [Residential, Commercial]

CSA Certified: CSA

Collection: Aqua-Gard®

Color Finish: Cast Bronze

Color Finish Category: Bronze Tones

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Copper Sweat

End Connections: Sweat x Copper Sweat

Flow Rate: 18 gpm

Height: 5-2/5 in

Lead Law Compliant: Yes

Length: 5 in

Material: Cast Bronze

Material Type: 300L

Maximum Pressure: 145 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Recommended Valve Application: Water

Temperature Rating: 195

Valve Body Material: Cast Bronze

Valve Seat Material: Noryl

Valve Size: 3/4 in

Valve Type: Thermostat Mixing Valve

Weight: 2

Weight Capacity: 3.5

Width: 3-1/2 in