Zurn Wilkins

Aqua-Gard® 3/8 in. Compression Thermostat Mix Valve

Part #WZW1070COMPC  |  Manufacturer Part #38-ZW1070COMP

Valve Size:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1070

ASTM Specifications: [ASTM B-16, ASTM B-584]

CSA Certified: Yes

Collection: Aqua-Gard®

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

Flow Rate: 10 gpm

Height: 2-2/5 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 5 in

Material: Bronze

Maximum Pressure: 145 psi

Maximum Temperature: 195

NSF Certified: No

Valve Size: 3/8 in

Valve Type: Mixing Valve

Weight: 2.5

Width: 3-1/2 in