Zurn Wilkins 1-1/2 x 1-1/2 in. FIPT Dielectric Pipe Fitting

WDUXLC

Manufacturer Part #: 112-DUXLC

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Used to couple dissimilar piping materials
  • Female iron pipe x female copper sweat

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.39
End Connection 2
FIP Sweat
End Connections
FIPT x FIP Sweat
Fitting Size 2
1-1/2 in
GSA Approved
No
Height
2-3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
250 psi
Maximum Temperature
180
NSF Certified
No
Weight
1.334
Width
2-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday