1-1/2 in. Cast Bronze Threaded 350 psi Backflow Preventer
Model 350XL 1-1/2 in. Cast Bronze Threaded 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top-mounted test cocks for easy access
- Lead Free Construction
- Patented removable pressure vessel for easy repair or replacement
- CSA® Certified B64.5
- Blow Out Flush fitting available
- IAPMO® Listed
- Low-lead design is suitable for drinking water
- Max Pressure 175 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1015
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-510
- Application:
- Potable Water Line, Health Hazard
- CSA Certified:
- CSA B64.5
- Coating:
- Epoxy
- Collection:
- Model 350XL
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Indoor, Outdoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 22 in
- Material:
- Cast Bronze, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Silicone
- Valve Size:
- 1-1/2 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 20 lb
- Weight Capacity:
- 11.5 lb
- Width:
- 22 in