Lead Law Compliant MDL 700XL

Part #WUFMX1F700XLG  |  Item #4828528  |  Manufacturer Part #1UFMX1F-700XL

$ 68.50 EACH

Type:

WUFMX1F700XLG

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Several configuration options ease installation and repairs
  • Horizontal or vertical installation reduces installation time and associated costs
  • Comes standard with a union inlet connection and integral body outlet connection
  • Quality stainless steel springs and low-lead bronze body resist corrosion
  • ASSE® Listed 1024
  • CSA® Certified
  • Meets the requirements of NSF/ANSI 61
  • Lead-Free

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1024

Application: Plumbing

CSA Certified: CSA

Color Finish: Cast Bronze

Color Finish Category: Bronze Tones

End Connection 1: Female Meter Threaded

End Connection 2: FNPT

End Connections: Female Meter Threaded x FNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes

Length: 5-2/5 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 33

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Temperature Rating: 33

Type: WUFMX1F700XLG

Valve Body Material: Bronze

Valve Body Style: Inline

Valve Type: Check Valve

Weight: 1.29

Weight Capacity: 2.5

Width: 2-1/2 in