Model 350 3 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

Part #W350ADASCFMBGM  |  Item #5084196  |  Manufacturer Part #3-350ADASCFMBG

$ 3,135.00 EACH
(Pricing is for 3 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Horizontal or vertical installation offers versatility and reduces installation time
  • Leak and unauthorized water use detection decreases costs over time
  • Patented Compound Check offers reliable performance and improved flow characteristics
  • Lack of threads or taps in cover and body reduces corrosion exposure
  • ASSE® Listed 1048
  • AWWA Compliant C510 (with gates only), and C550
  • CSA® Certified B64.5
  • UL® Classified
  • C-UL® Classified
  • FM® Approved

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61 Annex G

ASSE Standards: ASSE 1048

AWWA Specifications: C510

CSA Certified: CSA

Coating: Epoxy

Collection: Model 350

Color Finish: Black Chrome

Color Finish Category: Blacks

Diameter: 1/2 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Height: 2-1/2 in

Lead Law Compliant: Yes

Length: 37-1/2 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Number of Handles: Two Handle

Recommended Valve Application: Water

Temperature Rating: 140

UL Listed: Yes

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Type: Backflow Preventer

Weight: 178

Weight Capacity: 21.5

Width: 21-1/2 in