4 in. Ductile Iron Grooved 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 350AR 4 in. Ductile Iron Grooved 350 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 350AR 4 in. Ductile Iron Grooved 350 psi Backflow Preventer

  • Fast #
  • Part #W350ABPIGP
  • Item #5084194
  • Manufacturer Part #4-350ABPIG
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installation approved and compliant in horizontal and vertical positions
  • Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
  • Patented Compound Check ensures reliable, long-lasting performance and improved flow characteristics
  • CSA® Certified
  • AWWA Compliant
  • IAPMO® Listed
  • ASSE® Listed
  • Lightweight design and short lay-length ensures easy, compact installation
  • FM® Approved
  • UL® and C-LU® Classified
  • Requires Certification
  • Lead Law Compliant

Documents

Recommended Accessories


Specifications

ANSI:
ANSI 61, ANSI B16.42
ASSE Standards:
ASSE 1015
ASTM:
ASTM A-276, ASTM A-536
AWWA:
AWWA C-510, AWWA C-550, AWWA C-606
Application:
Potable Water
CSA Certified:
Yes
Coating:
Electrostatic Epoxy
Collection:
Model 350AR
Color Finish Category:
Browns
Color Finish Name:
Rust
Diameter:
1/2 in
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
32-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
41-3/10 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
350 psi
Recommended Valve Application:
Water
Temperature Rating:
140
UL Listed:
Yes
Valve Body Style:
Grooved
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Type:
Double Check Valve Assembly
Weight:
258.5 lb
Weight Capacity:
21.5 lb
Width:
21-1/2 in