6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
350A 6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation approved and compliant in horizontal and vertical positions
- Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
- Patented Compound Check ensures reliable, long-lasting performance and improved flow characteristics
- CSA® Certified
- AWWA Compliant
- IAPMO® Listed
- ASSE® Listed
- Lightweight design and short lay-length ensures easy, compact installation
- FM® Approved
- UL® and C-LU® Classified
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- Application:
- Waterworks
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 350A
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Blue
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Faucet Mount:
- Vertical Mount
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 39-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 51-1/2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM, Buna-N
- Maximum Temperature:
- 33
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Size:
- 6 in
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 6 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 473 lb
- Weight Capacity:
- 23 lb
- Width:
- 23 in
- cUPC Certified:
- Yes